Beli harga jack hammer makita di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Electric Breaker Anti Vibration
    Mulai

    Rp43.999.900

    Makita Electric Breaker Anti Vibration
    atribut:
    • Hex Shank: 28.6 mm (1-1/8 Inch)
    • Kecepatan Pukulan: 1.100ipm
    • Electrical Power (W): 2000
  2. Makita Demolition Hammer (Mesin Bobok Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.999.900

    Makita Demolition Hammer (Mesin Bobok Beton)
    atribut:
    • Hex Shank: 30 mm (1-3/16 Inch)
    • Kecepatan Pukulan: 730-1.450ipm
    • Electrical Power (W): 1.51
  3. Makita Demolition Hammer SDS Max (Mesin Bobok Beton)
    Mulai

    Rp11.999.900

    Makita Demolition Hammer SDS Max (Mesin Bobok Beton)
    atribut:
    • Kecepatan Pukulan: 950 - 1.900 ipm
  4. Makita Corded Demolition Hammer & Breaker Hammer
    Mulai

    Rp21.999.900

    Makita Corded Demolition Hammer & Breaker Hammer
    Deskripsi:
    Breaker hammers use their heft and power to break up large areas of concrete, chisel grooves into pavement, and drive grounding rods. Also known as jackhammers, they are held vertically to focus their weight downward and pound their bit into floors, sidewalks, and roads. Their T-handle provides a balanced grip to support the tool during use. These breakers accept hex-shank bits and provide higher-impact force than demolition hammers.
    atribut:
    • UNSPSC: 27112705
    • Motor Type: Electric
    • No. of Speed Settings: Continuous
    • Power Source: Corded
    • Voltage (V): 120 (AC)
  5. INGCO Hex Chisel
    Mulai

    Rp72.900

    INGCO Hex Chisel
    Deskripsi:
    INGCO SDS-Hex Chisel Point (17 mm) // Mata Bor Bobok Pahat Tembok Beton
  6. INGCO Demolition Jack Hammer
    Mulai

    Rp2.299.900

    INGCO Demolition Jack Hammer
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
  7. BOSCH Breaker Hammer (Meisn Bobok Beton)
    Mulai

    Rp28.999.900

    BOSCH Breaker Hammer (Meisn Bobok Beton)
    atribut:
    • K3L License: Yes
  8. INGCO Demolition Breaker
    Mulai

    Rp2.099.900

    INGCO Demolition Breaker
    Deskripsi:
    INGCO Demolition Jack Hammer // Mesin Bobok Beton Tembok Batu Aspal Jalan
  9. TIGON Roller Compactor
    Mulai

    Rp56.999.900

  10. TIGON Concrete Cutter with Engine
    Mulai

    Rp7.299.900

    TIGON Concrete Cutter with Engine
    Deskripsi:
    Concrete CutterMesin Potong Aspal BetonTerdapat tangki air dengan sistem kerja buka / tutup yang dapat digunakan pada saat pengoperasian untuk menghilangkan atau meredam debuBlade dijual terpisah
  11. RYU Demolition Hammer (Mesin Bobok Beton)
    Mulai

    Rp2.199.900

    RYU Demolition Hammer (Mesin Bobok Beton)
    atribut:
    • Frekuensi: 50/60Hz
  12. KRISBOW Mesin Bobok Beton Hidrolik Anti-Vibration
    Mulai

    Rp36.999.900

    KRISBOW Mesin Bobok Beton Hidrolik Anti-Vibration
    atribut:
    • Blow Rate (bpm): 1600
    • Pressure (bar): 98-138
    • Steel Size (mm): 25x108
    • Flow L (gal/minute): 20 (4.4)
  13. NRT-PRO Mesin Bobok Beton + 2pcs Mata Betel Anti Getar
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.299.900

    NRT-PRO Mesin Bobok Beton + 2pcs Mata Betel Anti Getar
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
  14. Makita Hammer Drill (Mesin Bor Beton)
    Mulai

    Rp5.499.900

    Makita Hammer Drill (Mesin Bor Beton)
    atribut:
    • Drilling Capacity to Steel (mm): 13
    • Power Input (V): (Single Phase) 100
  15. Wipro Concrete Breaker Air Jack Hammer
    Mulai

    Rp7.699.900

    Wipro Concrete Breaker Air Jack Hammer
    Deskripsi:
    Alat untuk menghancurkan beton, paving, aspal, atau batu.
    atribut:
    • Air Input Hose Connector Diameter (mm): 22
    • Air Input Thread (inch): G3/4
    • Minimum Air Input (bar): 6.3
  16. KRISBOW Mesin Bor Bobok Beton Hidrolik dengan Power Pack
    Mulai

    Rp129.999.900

    KRISBOW Mesin Bor Bobok Beton Hidrolik dengan Power Pack
    atribut:
    • Blow Rate (bpm): 1600
    • Pressure (bar): 98-138
    • Steel Size (mm): 25x108
    • Flow Rate (L/minute): 20
  17. Future Star Jack Hammer
    Mulai

    Rp1.299.900

    Future Star Jack Hammer
    atribut:
    • Hose Diameter (mm): 19
Daftar Harga harga jack hammer makita Terbaru November 2026
Makita Mesin Bobok BetonRp3.999.900
Makita Electric Breaker Anti VibrationRp43.999.900
Makita Demolition Hammer (Mesin Bobok Beton)Rp20.999.900
Makita Demolition Hammer SDS Max (Mesin Bobok Beton)Rp11.999.900
Makita Corded Demolition Hammer & Breaker HammerRp21.999.900
BOSCH Demolition Hammer (Mesin Bobok Beton)Rp3.699.900
INGCO Hex ChiselRp72.900
INGCO Demolition Jack HammerRp2.299.900
BOSCH Breaker Hammer (Meisn Bobok Beton)Rp28.999.900
INGCO Demolition BreakerRp2.099.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)